
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7035318E
Zoro #
G4696505
UPC #
074711353182
Country of Origin
China
Dimensions
Leg Length
0.38"
Details
Crown
0.5"
Item
Staples,Heavy Duty,3/8",PK1000
For Use With
Bostitch® 03201, 00540, B310HDS; Boston® 73131; GBC® 224HXD, 213HD; Swingline® 113XD, 900XD, 13-16, 390
Color
Steel
Material
Steel
Sheet Capacity
60
Collation Type
Half-Strip
Staples per Strip/Cartridge
100
Description
Staples,Heavy Duty,3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.