Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, Heavy-Duty, Cp, 1/4", PK1000

  • Mfr # 35314

  • Zoro # G6899492


product price: $10.15
/pk 1000, $0.01/ea

Key Features

Leg Length
1/4 in
Sheet Capacity
25
Color
Silver
Features
Heavy Duty, Chisel Point
Application
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35314
Zoro #
G6899492
UPC #
-
Country of Origin
China

Dimensions

Leg Length
1/4 in

Details

Item
Staples,Heavy-Duty,Cp,1/4",PK1000
Sheet Capacity
25
Color
Silver
Features
Heavy Duty, Chisel Point
Application
Paper

Description

Staples,Heavy-Duty,Cp,1/4 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.