Staples, Leg Length 1/4 In., PK3750
Mfr # S7035556E
Zoro # G4560814
product price: $6.99
Key Features
Staple Type
Chisel Point, Optima(TM) Premium
Crown
1/2 in
Leg Length
1/4 in
Color
Silver
For Use With
Optima(TM) Staplers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7035556E
Zoro #
G4560814
UPC #
074711355568
Country of Origin
China
Dimensions
Leg Length
1/4 in
Crown Size
1/2 in
Details
Staple Type
Chisel Point, Optima(TM) Premium
Crown
1/2 in
Color
Silver
Item
Staples
For Use With
Optima(TM) Staplers
Sheet Capacity
40
Material
Metal
Duty Rating
Standard
Leg Point Type
Chisel Point
Compatible Product Type
Optima 20 and 45 Electric Staplers, Optima 40, Optima Compact Grip, Optima Desk, Optima Grip, Optima Grip Electric, Optima Powerease
Description
Staples, Staple Type Chisel Point, Optima(TM) Premium, Crown 1/2 in, Leg Length 1/4 in, Sheet Capacity 40, Material Metal, Color Silver, For Use With Optima(R), Standard, Flat Clinch and Electric Staplers, Package Quantity 3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.