This item is Discontinued.

Swinline Swinline NL330-20 12 x 24 ft. Oval Standard Gauge Overlap Liner with 48 to 52 in. - Blue NL330-20

This item is Discontinued.

Swinline

Swinline NL330-20 12 x 24 ft. Oval Standard Gauge Overlap Liner with 48 to 52 in. - Blue (Discontinued)

Mfr # NL330-20
Zoro # G304050531
Country of Origin China
Category Pool Liners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NL330-20
Zoro #
G304050531
UPC #
-
Country of Origin
China

Description

High quality pool liner for lasting beauty! Our premium liners are constructed of premium vinyl, meaning our liners will last longer and maintain their beautiful appearance for years. Strong, double-welded seams will withstand winter's worst. All of the flat-bottom liners listed below will fit either a 48" or 52" sidewall.Swimline Blue Round Standard Gauge Overlap Liner - 48-52 in.

Specifications
  • Pool Size: 12 x 24 ft.
  • Shape: Oval
  • Material: Standard Gauge
  • Depth: 48 to 52 in.
  • Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.