Burnishing Polish, 32 oz., PK6
Mfr # 4021-6
Zoro # G7292776
product price: $46.89
/pk 6, $7.82/eaKey Features
Size
32 oz
Solids Content
0 %
Dry Time
1 min
Recommended Dilution
Ready to Use
Maintenance Frequency
As Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4021-6
Zoro #
G7292776
UPC #
-
Country of Origin
Canada
Dimensions
Size
32 oz
Container Size
946 mL
Details
Item
Burnishing Polish
Solids Content
0 %
Dry Time
1 min
Recommended Dilution
Ready to Use
Maintenance Frequency
As Required
Standards
UL
VOC Content
93%
pH Level
9
Minimum Required Brush Speed
1,000 RPM
pH Value
Neutral
Container Type
Trigger Spray Bottle
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Maximum Required Brush Speed
3,000 RPM
Cleaner Form
Liquid
Maximum Drying Time
1 min
Description
Burnishing Polish, Cleaner Form Liquid, Container Size 946 mL, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time 1 min, Maximum Required Brush Speed 3,000 RPM, Minimum Required Brush Speed 1,000 RPM, pH Level 9, pH Value Neutral, Ready to Use, Standards UL, VOC Content 93 Percent, Maintenance Frequency As Required, Recommended Dilution Ready to Use, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.