Zoro Homepage
This item is Discontinued.
Swisher String Trimmer, Trim Max 22", 4.4HP Deluxe STD4422HO

String Trimmer, Trim Max 22", 4.4HP Deluxe (Discontinued)

  • Mfr # STD4422HO
  • Zoro # G3733718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD4422HO
Zoro #
G3733718
UPC #
728172403534
Country of Origin
United States

Details

Item
String Trimmer,Trim Max 22",4.4HP Dlx

Description

String Trimmer,Trim Max 22 In.,4.4HP Dlx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.