Zoro Homepage

44" Fast Finish 11.5 HP 12V Finish Cut Mower

  • Mfr # FCE11544BS

  • Zoro # G3733733


product price: $3,691.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE11544BS
Zoro #
G3733733
UPC #
728172399554
Country of Origin
United States

Details

Item
Trail Mower,Fast Finish 11.5 HP,12V

Description

If you have a large area of grass to mow, you need a Swisher Trailmower! The Swisher 11.5 HP (344cc) electric start Trailmower is designed to dramatically reduce your mowing time. The Trailmower can easily attach to your lawn tractor or ATV and act as a wing mower, doubling your cutting width. It boasts a 44 in. cutting deck with rear discharge, two G6 Gator commercial mulching blades and convenient single-point cutting height adjustment. The easy left-to-right adjustable offset hitch is great for mowing ditches or under low hanging trees. This mower features rugged, heavy steel construction and wider tires for better flotation and stability, as well as exclusive bumper rollers that protect against damage to your trees and shrubs. The Trailmower is the ultimate time saver! Standard lawn & garden battery not included. Made in the USA of US & global parts. 1 year warranty.Not for sale in California. The Trailmower is designed to produce a quality finish cut on lawns, golf courses, etc. It is not intended to clear brush or cut saplings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.