Shop SWISHER

11.5HP 24 in. Briggs & Stratton Walk Behind Rough Cut Mower

  • Mfr # WRC11524BS

  • Zoro # G901260555


original price:  $3,728.99 , new price: $3,638.99 , 2 percent off
new price:  $3,638.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WRC11524BS
Zoro #
G901260555
UPC #
728172405613
Country of Origin
United States

Details

Item
Walk Behind Rough Cut 11.5hp,24"

Description

This self-propelled walk-behind brush hog features an 11.5 HP (344cc) Briggs & Stratton engine and a heavy-duty fabricated cutting deck with a cutting height range of 3-4.75 in. Shifting is a breeze with upgraded gear selection lever, now located on the operators control panel. The adjustable height handlebar eases operator control. The single, fixed hardened-steel blade zips through brush and saplings with ease, and the blade is enclosed for maximum safety. Large pneumatic chevron tires roll easily over the roughest terrain for excellent traction in all conditions. The four-speed transmission is great for setting a comfortable pace, and a reverse mode is handy for backing out of rough spots. Front and side safety deflectors protect against flying debris while the wire shield protects electrical components. Made in the USA of US and global parts. 1 year warranty.Not for sale in California. The 24†Walk Behind Rough Cut Mower is designed to clear dense areas of grass and cut saplings up to 1.5†thick on meadows and small estates. It is not intended to create a finish cut on lawns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.