Shop SWISS DIAMOND
Create Account
10.25 in. Edge Stir-Fry Pan
- Mfr # 6526c
- Zoro # G424181566
product price:Â
$
150.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6526c
- Zoro #
- G424181566
- UPC #
- -
- Country of Origin
- China
Description
The edge collection by Swiss Diamond offers sleek silhouettes paired with advanced Swiss engineering for a modern interpretation of your favorite cookware shapes. The 10.25 inch Stir Fry Pan is designed with a vertical edge, making it easy to toss food without mess. Holding up to 2.4 qt 2.3 L , it is spacious enough for family portions, without taking up all the room of a full size wok. Its heat-tempered glass lid is clear for see-through convenience and has an integrated steam vent allowing you to easily steam foods. Made exclusively in Switzerland, the edge collection features the same Swiss Diamond HD coating used on all our legendary cookware products. Oven-safe up to 500 F degrees & 260 C degrees. Specifications Size: 26 cm ( 10.25 in). Depth: 26 cm ( 10.2 in). Volume: 2.3l ( 2.4 qt. ). Lid: Heat-tempered glass ( 11 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 1.31 kg ( 3.04 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.