Shop SWISS DIAMOND
Create Account
9.5 in. Nonstick Casserole - 3.2 qt.
- Mfr # 6824c
- Zoro # G724186117
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824c
- Zoro #
- G724186117
- UPC #
- -
- Country of Origin
- China
Description
Enhance your cookware collection with the Swiss diamond 3.2 quart 9.5 inch Casserole. This versatile piece is oven safe up to 260 degreesC 500 degreesF, allowing you to begin your favorite meals on the stovetop and finish them in the oven! Heavy duty cast aluminum construction distributes heat evenly to warm all contents. No time to clean up? No problem Swiss diamond cookware releases stubborn food particles with just warm soapy water and a sponge thanks to real diamond crystals embedded in the nonstick coating. Designed with you in mind, the sturdy handles stay cool on the stovetop and are attached without rivets to prevent bacteria build up. Made in Switzerland. Specifications Size: 24 cm ( 9.5 in). Depth: 7 cm ( 2.76 in). Volume: 3l ( 2.3qt. ). Lid: Heat-tempered glass ( 9.5 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 1.72 kg ( 3.79 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.