Shop SWISS DIAMOND
Create Account
10.25 in. Induction Nonstick Saute Pan - 3.8 qt.
- Mfr # 6726i
- Zoro # G424180590
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6726i
- Zoro #
- G424180590
- UPC #
- -
- Country of Origin
- China
Description
The Swiss diamond 3.8 quart 10.25 inch Saute Pan is ideal for sauces, vegetables, cubed meat, and more! European craftsmanship is visible in every aspect of this kitchen essential. Heavy duty cast aluminum bodies distribute heat evenly and efficiently to warm all contents. Strong, rivet handles prevent unsightly food build up and even stay cool on the stovetop. diamond crystals are embedded into the patented coating to create a durable, naturally nonstick surface. Oven safe up to 260 degreesC 500 degreesF. Suitable for use on all gas, electric, and induction stovetops. Safe for dishwasher use, but we recommend hand washing. Also with heat tempered glass lid. Made in Switzerland. Specifications Size: 26 cm ( 10.25 in). Depth: 8 cm ( 2.95 in). Volume: 3.6l ( 3.8 qt. ). Base Diameter: 8.1 in. ( 20.50 cm). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 1.48 kg ( 3.27 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.