Shop CROCK POT
See all product information
Create Account
3 Quart Enameled Cast Iron Dutch Oven With Borosilicate Lid in Red
- Mfr # 750123696M
- Zoro # G922980463
product price:Â
$
57.19
/ea
Key Features
Material
Cast Iron
Width
8.25 in
Length
11.25 in
Height
4 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123696M
- Zoro #
- G922980463
- UPC #
- 085081595201
- Country of Origin
- China
Dimensions
- Width
- 8.25 in
- Length
- 11.25 in
- Height
- 4 in
Details
- Item
- Dutch Oven
- Material
- Cast Iron
- Color
- Red
Description
Discover the perfect blend of timeless design and everyday functionality with the Crock-pot Artisan 3-Quart Enameled Cast Iron Dutch Oven. This versatile piece of cookware is crafted from durable cast iron for exceptional heat retention and even cooking, whether you're sauteing vegetables, simmering stews, or braising meats. The self-basting lid ensures moisture is evenly redistributed over your food for flavorful, fall-apart results, while wide handles provide a secure grip from oven to table. With its eye-catching enamel finish and compatibility with all cooktops-including induction-this Dutch oven is as stylish as it is practical. Part of the trusted Crock-Pot family, the Artisan collection celebrates decades of reliable performance and culinary tradition. Designed to handle everything from rustic breads to slow-cooked briskets, this Dutch oven is a must-have for both casual meals and special gatherings. Its generous capacity makes it ideal for family-style dishes, and its sturdy construction stands up to everyday use. Whether you're gifting it to a loved one or expanding your own cookware collection, this oven-safe (up to 500 Degrees F) piece is a beautiful and dependable addition to any kitchen. Hand wash recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.