Shop SWISS DIAMOND
Create Account
11 in. Tempered Glass Lid
- Mfr # C28SD
- Zoro # G324195922
product price:Â
$
75.75
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
- C28SD
- Zoro #
- G324195922
- UPC #
- -
- Country of Origin
- China
Description
Made with robust heat tempered glass, the Swiss diamond 11 inch 28 cm glass lid offers durable convenience. It is designed for use with the Swiss diamond fry pan, Saute Pan, Stock Pot and Wok both the induction and standard models. It can also be used as a universal lid for any 28 cm cookware body, such as skillets and Dutch ovens. The knob, made of high quality thermoplastic, contains an adjustable steam vent simply open or close the vent to release and contain the steam. Specifications Size: 28 cm ( 10.25 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 0.80 kg ( 1.76 lbs).