Shop SWISS DIAMOND
Create Account
8 x 8 in. Induction Nonstick Square Saute Pan with Lid - 2.1 qt.
- Mfr # 6620ic
- Zoro # G324190712
product price:Â
$
162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6620ic
- Zoro #
- G324190712
- UPC #
- -
- Country of Origin
- China
Description
The Swiss diamond 8 x 8 inch 20 x 20 cm Square Saute Pan for induction cooktops allows you to sear like stainless steel without the messy clean up! The pan itself is square, but the accurately trimmed bottom is round to fit the typical stove eye. Sturdy cast aluminum construction ensures even heat distribution across the surface of the pan. Swiss diamonds patented coating contains real diamond crystals for an exceptional cooking experience. The heat tempered glass lid features an adjustable vent allowing you to release or contain steam to ensure your meal turns out perfectly every time. Oven safe up to 500 degreesF. Made in Switzerland. Specifications Size: 20 x 20 cm ( 8 x 8 in). Depth: 7 cm ( 2.56 in). Volume: 2l ( 2.1 qt. ). Base Diameter: 5.7 in. ( 14.50 cm). Lid: Heat-tempered glass ( 8 x 8 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 1.88 kg ( 4.14 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.