Gas Can, Steel, 5 liter, Combustibles, Spout, Green

  • Mfr # 3016

  • Zoro # G104940278


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
12 in
Color
Green
Included Hose/Funnel
Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3016
Zoro #
G104940278
UPC #
856460005020
Country of Origin
Latvia

Dimensions

Height
12 in

Details

Item
Gas Can
Material
Steel
Compatible Fluids
Combustibles
Capacity
5 liter
Color
Green
Included Hose/Funnel
Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.