This item is Discontinued.

This item is Discontinued.
Milestone Briefcase, Holds Laptops 15.6", 5" x 5" x 12", Black (Discontinued)
Mfr #
49545801SM
Zoro #
G5349782
UPC # 770005404904
Country of Origin China
Category Cases and Totes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49545801SM
Zoro #
G5349782
UPC #
770005404904
Country of Origin
China
Dimensions
Length
16.5"
Width
5"
Depth
5"
Height
12"
Maximum Device Size
15.6"
Details
Item
Cases
Color
Black
Material
Leather
Closure Type
Flap
Weight
4.6 lbs
Features
Carrying Handle, Lock(s), Shoulder Strap
Lining
Polyester
For Use With
Laptops
Number of Compartments
2
Lock Type
Combination
Description
Swiss Mobility Milestone Briefcase, Holds Laptops 15.6", 5" x 5" x 12", Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.