This item is Discontinued.

This item is Discontinued.
Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (Discontinued)
Mfr #
EXB1005SMBK
Zoro #
G5349679
UPC # 770005404829
Country of Origin China
Category Cases and Totes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXB1005SMBK
Zoro #
G5349679
UPC #
770005404829
Country of Origin
China
Dimensions
Length
17"
Width
3.5"
Depth
3.5"
Height
12"
Maximum Device Size
15.6"
Details
Item
Cases
Color
Black
Material
Nylon
Features
Carrying Handle, Shoulder Strap
Closure Type
Zipper
Weight
2.1 lbs
For Use With
Laptops
Lining
Polyester
Number of Compartments
4
Description
Swiss Mobility Purpose Executive Briefcase, Holds Laptops 15.6", 3.5" x 3.5" x 12", Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.