
Purpose Overnight Backpack On Wheels, 11" x 11" x 21.5", Black (Discontinued)
- Mfr # BKPW1006SMBK
- Zoro # G5349721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKPW1006SMBK
Zoro #
G5349721
UPC #
770005405000
Country of Origin
China
Dimensions
Size
15.6"
Width
11"
Height
21.5"
Length
14"
Depth
11"
Details
Material
Polyester
Color
Black
Weight
4.9 lbs
For Use With
Laptops
Description
Swiss Mobility Purpose Overnight Backpack On Wheels, 11" x 11" x 21.5", Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.