This item is Discontinued.

Swiss Mobility Stride Executive Briefcase, Holds Laptop 15.6", 4" x 4" x 11.5", Black EXB1020SMBK

Stride Executive Briefcase, Holds Laptop 15.6", 4" x 4" x 11.5", Black (Discontinued)

  • Mfr # EXB1020SMBK
  • Zoro # G5349913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXB1020SMBK
Zoro #
G5349913
UPC #
770005405055
Country of Origin
China

Dimensions

Length
16"
Width
4"
Depth
4"
Height
11.5"
Maximum Device Size
15.6"

Details

Item
Cases
Color
Black
Material
Polyester
Weight
1.8 lbs
Closure Type
Zipper
Features
Carrying Handle, Shoulder Strap
For Use With
Laptops
Number of Compartments
4

Description

Swiss Mobility Stride Executive Briefcase, Holds Laptops 15.6", 4" x 4" x 11.5", Black

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.