
All-Purpose Modular Tool System, Includes Flashlight, Knife, Phillips
Mfr # ST33400
Zoro # G000934869
product price: $12.15
/eaKey Features
Multi Tool Item
Multipurpose Tool
Features
Removable, Quick Release Clip, LED Light
Multi Tools Type Included
Knife, Phillips Screwdriver, Flat Head Screwdrive, Bottle Opener, Quick Release Clip, LED Flashlight
Material
Metal
Size
3-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST33400
Zoro #
G000934869
UPC #
760750334007
Country of Origin
China
Dimensions
Size
3-1/2 in
Details
Multi Tool Item
Multipurpose Tool
Features
Removable, Quick Release Clip, LED Light
Multi Tools Type Included
Knife, Phillips Screwdriver, Flat Head Screwdrive, Bottle Opener, Quick Release Clip, LED Flashlight
Material
Metal
Color
Black
Description
The SWISS+TECH All-Purpose Modular Tool System includes: LED flashlight, knife, a Phillips driver, flathead driver, bottle opener and quick release clip. Quick clip keeps the tool handy wherever you go. Push-button LED flashlight with replicable batteries included. This item comes with the black color housing. Covered by SWISS+TECH' s limited lifetime warranty.
- •Bright 2-LED flashlight with momentary push button to save energy
- •Multi-purpose tool includes knife, 1 Phillips screwdriver, flathead driver and bottle opener
- •This tool comes with bright blue housing
- •Quick release clip keeps the tool with you wherever you go
- •Uses (3) CR1025 batteries, included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.