Shop PRIME-LINE
See all product information
SWISS+TECH Bicycle Multi-Tool Kit 20-in-1 for Bike Repair, Sports, Camping Single Pack
Mfr # ST35060
Zoro # G200935062
product price:Â $29.85
/eaKey Features
Size
4 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST35060
Zoro #
G200935062
UPC #
760750350601
Country of Origin
China
Dimensions
Size
4 in
Details
Color
Stainless Steel
Description
These Swiss+Tech Bicycle Multi-Tool Kits are constructed of high-quality stainless steel and fit into compact aluminum frames that can be kept in a toolbox or in a bicycle pannier. Each are equipped with heavy-duty compact and rugged Palm-Grip Tools.
The Rx20 is a cycling tool for on-the-road repairs or at home maintenance. It is a comprehensive and compact tool for bike enthusiasts that features twenty heavy-duty tools that offer durability and dependability with every use.
The must-have tools included with this Swiss+Tech Bicycle Multi-Tool include all of the following: no. 2 Phillips driver, flat head driver, 2mm hex driver, 2.5mm hex driver, 3mm hex driver, 4mm hex driver, 5mm hex driver, 6mm hex driver, 8mm hex driver, T25 star driver, 8mm wrench, 10mm wrench, 3.5mm spoke wrench, 3.8mm spoke wrench, 4mm spoke wrench, 6mm Mavic spoke wrench, 10mm Mavic spoke wrench, chain tool, tire lever 1 and tire lever 2.Whether bicycling for fun, fitness, transportation or competition, this is the comprehensive Multi-Tool that should be along for the ride Compact, durable and dependable cycling tool kit, Comprehensive tool for bike enthusiasts Features 7 hex drivers, 2 screwdrivers, 2 wrenches, star driver, chain tool, 5 spoke wrenches and 2 tire levers Tools are constructed of aluminum and heavy-duty stainless steel, and they fold perfectly into a compact case A great gift for all bicycle enthusiasts that can be easily carried in pocket, pouch or pannier
The Rx20 is a cycling tool for on-the-road repairs or at home maintenance. It is a comprehensive and compact tool for bike enthusiasts that features twenty heavy-duty tools that offer durability and dependability with every use.
The must-have tools included with this Swiss+Tech Bicycle Multi-Tool include all of the following: no. 2 Phillips driver, flat head driver, 2mm hex driver, 2.5mm hex driver, 3mm hex driver, 4mm hex driver, 5mm hex driver, 6mm hex driver, 8mm hex driver, T25 star driver, 8mm wrench, 10mm wrench, 3.5mm spoke wrench, 3.8mm spoke wrench, 4mm spoke wrench, 6mm Mavic spoke wrench, 10mm Mavic spoke wrench, chain tool, tire lever 1 and tire lever 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.