BodyGard Auto Emergency Escape Tool with Glass Breaker, Seat Belt

  • Mfr # ST81010

  • Zoro # G300934088


product price:  $18.95
/ea

Key Features

Color
White
Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST81010
Zoro #
G300934088
UPC #
760750810105
Country of Origin
China

Dimensions

Size
2-1/2 in

Details

Color
White

Description

The 3-in-1 Swiss Tech Multitool includes a variety safety tools to help you in the event of an automobile accident. Break out side window glass in an instant with the car glass breaker, featuring a spring-loaded emergency hammer that automatically deploys when pressed against a side or rear window. Slash through inoperable seat belts without fear of getting cut. Light the way with a bright white LED flashlight. This car escape tool offers quick and easy to access all of these handy tools in an emergency. Unlike other multi-function tools, this Swiss+Tech keychain emergency tool has a patented, quick-release, integrated locking system that attaches to any key ring, eliminating the need for an additional ring or belt holster. Perfect for use during camping, outdoors, hunting, or everyday use, this car safety tool makes a great gift, automotive safety tool, or personal security tool for everyone.


  • •CAR SAFETY KEYCHAIN – This 3-in-1 car emergency tool includes a variety safety tools to help you in the event of a car accident; the convenient car keychain tool includes a glass breaker, seat belt cutter, and LED flashlight.
  • •CAR WINDOW BREAKER – Break car window glass in an instant; the spring-loaded emergency hammer of the glass breaker tool automatically deploys when pressed against side or rear window
  • •SEAT BELT CUTTER – Slash through inoperable seat belts without fear of getting cut with the belt cutter tool; the sharp safety blade frees both driver and passengers if seat belts do not unlatch
  • •LED FLASHLIGHT – This emergency escape tool includes a bright white mini LED flashlight to safely unlock your car door or house; or use to light your way at night or signal for help
  • •MAKES A GREAT GIFT – Perfect for use during camping, outdoors, hunting, or everyday use, this car safety tool makes a great gift for everyone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.