SWISS+TECH BodyGard Auto Emergency Escape Tool with Panic Alarm and Flasher Single Pack

  • Mfr # ST81005

  • Zoro # G500934130


product price:  $22.79
/ea

Key Features

Size
4-1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST81005
Zoro #
G500934130
UPC #
760750810051
Country of Origin
China

Dimensions

Size
4-1/2 in

Details

Color
White

Description

The Swiss+Tech BodyGard ESC 5-in-1 will break out side window glass in an instant; slash through inoperable seat belts without fear of getting cut; flash an emergency signal for help; set off a piercing audio alarm; then light the way with a bright white LED flashlight. These are all quick and easy to do in an emergency with this handy tool. Features include: glass breaker, seat belt cutter, sonic alarm, white LED flashlight, and red emergency flasher. This Multi-Tool is great for women's or men's gifts or for car safety or personal security!
  • Glass Breaker - spring-loaded emergency hammer automatically deploys when pressed against side or rear window
  • Seat Belt Cutter; Sharp safety blade frees both driver and passengers if seat belts do not unlatch
  • LED Flashlight - Bright white LED safely unlock the car door or house, light the way, or signal for help with the piercing sonic alarm
  • These must-have mini multi-tools are great to have handy for auto safety, camping, hunting, fishing, emergencies and many other outdoor activities
  • Great tool for men's and women's gifts, for use during camping, outdoors, hunting, or everyday use
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.