SWISS+TECH Folding Multi-Tool with Screwdrivers and Wrenches, Stainless Steel Single Pack

  • Mfr # ST41150

  • Zoro # G700935081


product price:  $31.55
/ea

Key Features

Size
3 in
Color
Stainless Steel
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
ST41150
Zoro #
G700935081
UPC #
760750411500
Country of Origin
China

Dimensions

Size
3 in

Details

Color
Stainless Steel

Description

The Mega-Max folding Multi-Tool has stainless steel tools with a durable aluminum frame. Features 15 tools: LED flashlight, number 2 Phillips screwdriver, flat screwdriver, 2mm Hex driver, 2.5mm Hex driver, 3mm Hex driver, 4mm Hex driver, 8mm Hex driver, T25 Star driver, English flat wrench set, metric flat wrench set, nail puller and a pry bar. LED flashlight has long lasting batteries and on/off slide switch.
  • Features 15 tools: 7 Hex drivers, 2 screwdrivers, 2 wrenches, T25 Star driver, LED flashlight, nail puller and pry bar
  • Heavy duty, compact and rugged stainless steel construction
  • Comes in polished stainless steel finish
  • Compact design takes up less space
  • Great tool for men's and women's gifts, for use during camping, outdoors, hunting, or everyday use
  • Restrictions