Zoro Homepage

SWISS+TECH ST53130 Steel 22-in-1 Pocket Multi Tool Kit, 2.2 In. x 3.25 In. (Single Pack)

  • Mfr # ST53130

  • Zoro # G200934096


product price: $41.89
/ea

Key Features

Color
Stainless Steel
Size
2-1/4 in
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
ST53130
Zoro #
G200934096
UPC #
760750531307
Country of Origin
China

Dimensions

Size
2-1/4 in

Details

Color
Stainless Steel

Description

This Swiss+Tech 22-in-1 Multi-Function Tool Set includes durable tools constructed of solid stainless steel and they come in a polished finish. Each Multi-Tool comes loaded with 22 tools in one, to include all of the following: two hex wrenches, screwdrivers, pliers, a bottle opener, wire cutter, wire stripper, wire crimper, hand drill, file, 2 rulers and 2 ruler extensions. Each can attach to a keychain or key ring and quickly release when needed. These are must-have tools to have handy when traveling, camping, hunting, fishing, for emergencies and many other outdoor activities.
  • Full-sized tool capabilities in a compact pocket tool, Integral locking system keeps legs in place
  • Puts 22 tools in the palm of your hand
  • Constructed of heavy-duty stainless steel
  • Integral locking system keeps legs in place
  • Great for women's or men's gifts, auto, camping, hunting, outdoor, hardware and more
  • Restrictions