SWISS+TECH 12-in-1 Multi-Pliers, Stainless Steel, Black Stone-Washed Single Pack

  • Mfr # ST021005

  • Zoro # G700934572


product price:  $39.95
/ea

Key Features

Features
Used for a variety of projects around your home, camp or jobsite as an everyday carry, 10-in-1 aluminum handle multi-function tool includes: Pliers, a wire cutter, a wire stripper, a big knife, a saw, and a small knife, Other tools included with multi-tool are: 4 sizes of flat screwdrivers, 1 Philips head screwdriver, a bottle opener, and a can opener, Stainless steel tools with aluminum handles in a black, stone-washed finish, Includes handy carry pouch with belt loop and button
Material
Stainless Steel
Color
Black
Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST021005
Zoro #
G700934572
UPC #
820909757375
Country of Origin
China

Dimensions

Size
5 in

Details

Item
Multi-Pliers
Features
Used for a variety of projects around your home, camp or jobsite as an everyday carry, 10-in-1 aluminum handle multi-function tool includes: Pliers, a wire cutter, a wire stripper, a big knife, a saw, and a small knife, Other tools included with multi-tool are: 4 sizes of flat screwdrivers, 1 Philips head screwdriver, a bottle opener, and a can opener, Stainless steel tools with aluminum handles in a black, stone-washed finish, Includes handy carry pouch with belt loop and button
Material
Stainless Steel
Color
Black

Description

Ever been in a bind far away from your tools at home and wish you had that one special tool that would make you the hero of the day? This SWISS+TECH 14-in-1 Multi-Tool is the one you want hanging from your belt to ready yourself for those unexpected situations. Whether it be an electrical wire repair, food or packaging to cut through, small branches to saw through, screws to tighten or remove, a bottle cap to pop off or a can of food to open, this handy tool can do it all.
This multi-tool contains pliers, a wire cutter, a large knife, a serrated knife, a saw, a small knife, standard screwdrivers, a file, a bottle opener and can opener, all conveniently contained in a stylish, compact tool. The handle is constructed of aluminum and it comes in a rugged stone-washed finish. Take this to the job site, camping, or carry it around the yard to be able to quickly and easily perform small tasks, rather than carrying each individual tool. Order yours today, and proudly save the day tomorrow.
  • Used for a variety of projects around your home, camp or jobsite as an everyday carry
  • 10-in-1 aluminum handle multi-function tool includes: Pliers, a wire cutter, a wire stripper, a big knife, a saw, and a small knife
  • Other tools included with multi-tool are: 4 sizes of flat screwdrivers, 1 Philips head screwdriver, a bottle opener, and a can opener
  • Stainless steel tools with aluminum handles in a black, stone-washed finish
  • Includes handy carry pouch with belt loop and button
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.