Shop PRIME-LINE
See all product information
SWISS+TECH 11-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack
Mfr # ST029010
Zoro # G600934795
product price:Â $7.45
/eaKey Features
Features
Used as an every day carry item to be used anytime and anywhere, Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners, Has 8 different hex wrench sizes to easily loosen or tighten nuts and bolts.
Material
Stainless Steel
Size
3-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST029010
Zoro #
G600934795
UPC #
820909757382
Country of Origin
China
Dimensions
Size
3-1/2 in
Details
Features
Used as an every day carry item to be used anytime and anywhere, Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners, Has 8 different hex wrench sizes to easily loosen or tighten nuts and bolts.
Material
Stainless Steel
Color
Black
Description
Going bicycling, hunting, working or camping soon? This SWISS+TECH 11-in-1 Every Day Carry (EDC) Tool would do well in your pocket or case, in anticipation of those unexpected situations. Whether it be to tighten some spokes, tighten some nuts or bolts, make some adjustments with a flat or Phillip’s screwdriver, or remove the bottle cap from a cold one, this handy EDC tool has it all. It contains a Philips screwdriver, a standard screwdriver, 8 different hex wrench sizes, and a bottle opener. This credit card-size tool is constructed of stainless steel and comes in a black stone-washed finish. It can easily fit in your pocket, billfold, wallet purse or emergency/ survival kit. You can also attach this tool easily with a key ring or lanyard. Order yours today and enjoy its benefits tomorrow.Used as an every day carry item to be used anytime and anywhere A stainless steel Every Day Carry card tool, made of 3Cr13, and a 52 hardness Has a Phillip's and flat head driver tip to easily loosen or tighten fasteners Stainless steel construction in a black stone-wash finish Has 8 different hex wrench sizes to easily loosen or tighten nuts and bolts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.