Zoro Homepage

12V Power Socket, 12VDC 10A, Screw Mount

  • Mfr # A4-P21-1-BN

  • Zoro # G416179090


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Number of Ports
2
Panel Cutout Dimensions
Circular - 29 mm Dia
Series
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4-P21-1-BN
Zoro #
G416179090
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Item
12V Power Outlet
Number of Ports
2
Series
A

Description

12V Power Outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.