Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V Power Socket, 12VDC 20A, Screw Mount

  • Mfr # A1-P21-1-BN-PS

  • Zoro # G716179073


product price: $8.85
/ea

Key Features

Number of Ports
1
Series
A
Panel Cutout Dimensions
Circular - 29 mm Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1-P21-1-BN-PS
Zoro #
G716179073
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Item
12V Power Outlet
Number of Ports
1
Series
A

Description

12V Power Outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.