Zoro Homepage

200A Battery Selector Switch: 1-2-Both-OFF with AFD

  • Mfr # BA-DC

  • Zoro # G916178814


product price: $55.89
/ea

Key Features

Current Rating
50 A
IP Rating
IP 54
Number of Terminals
5
Mounting Type
Surface Mount
Number of Positions
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-DC
Zoro #
G916178814
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Switch
Current Rating
50 A
IP Rating
IP 54
Number of Terminals
5
Mounting Type
Surface Mount
Number of Positions
4
Switch Type
Battery Selector
Illuminated
Non-illuminated
Switch Function
OFF - BAT#1 - BOTH - BAT#2 with AFD
Series
BA
DC Voltage Rating
50V DC
Illuminated / Non-Illuminated
Non-illuminated

Description

Battery Selector Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.