Zoro Homepage

300A Battery Disconnect, IP67

  • Mfr # HDB2-1A-3-A1

  • Zoro # G916178791


product price: $63.49
/ea

Key Features

Contact Form
SPST
Current Rating
24 A
Voltage
24 V
IP Rating
IP 67
Series
HDB2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB2-1A-3-A1
Zoro #
G916178791
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.75 inch Dia
Panel Cutout Diameter
0.75 in

Details

Item
Safety Switch
Contact Form
SPST
Current Rating
24 A
Voltage
24 V
IP Rating
IP 67
Series
HDB2
Number of Positions
2
Terminals Style
1/2"-20 studs
Switch Type
Battery Disconnect
Illuminated
Non-illuminated
Switch Function
OFF - ON
Mounting Type
Panel Mount - Bushing
Number of Terminals
2
DC Voltage Rating
24V DC
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST

Description

Metal Battery Disconnect IP67

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.