Zoro Homepage

300A Battery Disconnect with removable key, OFF-ON, IP57

  • Mfr # BD2-DC

  • Zoro # G016178790


product price: $20.65
/ea

Key Features

Contact Form
SPST
Current Rating
12 A
Voltage
12 V
IP Rating
IP 57
Number of Positions
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD2-DC
Zoro #
G016178790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.91 inch Dia
Panel Cutout Diameter
0.91 in

Details

Item
Safety Switch
Contact Form
SPST
Current Rating
12 A
Voltage
12 V
IP Rating
IP 57
Number of Positions
2
DC Voltage Rating
12V DC
Series
BD
Mounting Type
Panel Mount - Bushing
Illuminated
Non-illuminated
Number of Terminals
2
Switch Type
Battery Disconnect
Terminals Style
M10 Screw
Switch Function
OFF - ON
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated

Description

Battery Disconnect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.