Zoro Homepage

300A Mini Battery Disconnect, IP66

  • Mfr # BE1

  • Zoro # G416178802


product price: $54.95
/ea

Key Features

Contact Form
SPST
Current Rating
48 A
Voltage
48 V
IP Rating
IP 66
DC Voltage Rating
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1
Zoro #
G416178802
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Switch
Contact Form
SPST
Current Rating
48 A
Voltage
48 V
IP Rating
IP 66
DC Voltage Rating
48V DC
Illuminated
Non-illuminated
Number of Terminals
2
Switch Type
Battery Disconnect
Series
BE
Switch Function
OFF - ON
Number of Positions
2
Mounting Type
Surface Mount
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST

Description

Mini Battery Disconnect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.