Zoro Homepage

4-Pole Chrome plated Connector, Plug

  • Mfr # TC4-P2-C

  • Zoro # G016179056


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Type
Plug, Female Sockets
Gender
Plug (Male)
Series
TC4
Number of Poles
4-Pole
DC Voltage Rating
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4-P2-C
Zoro #
G016179056
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
Plug, Female Sockets
Item
Trailer Connector
Gender
Plug (Male)
Series
TC4
Number of Poles
4-Pole
DC Voltage Rating
12V DC
Connector Type
Plug, Female Sockets

Description

Trailer Plug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.