Zoro Homepage

4-Pole Diecast Connector, Plug with Cable Guard

  • Mfr # TC4-P3-Z

  • Zoro # G916179026


product price: $8.09
/ea

Key Features

Type
Plug, Female Sockets
Series
TC4
Gender
Plug (Male)
DC Voltage Rating
12V DC
Number of Poles
4-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4-P3-Z
Zoro #
G916179026
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
Plug, Female Sockets
Item
Trailer Connector
Series
TC4
Gender
Plug (Male)
DC Voltage Rating
12V DC
Number of Poles
4-Pole
Connector Type
Plug, Female Sockets

Description

Trailer Plug with Cable Guard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.