
6-Pole Diecast Connector, Screwed Plug
Mfr # TC6-P2-Z
Zoro # G416179052
product price: $6.51
/eaKey Features
Type
Plug, Female Sockets
Number of Poles
6-Pole
DC Voltage Rating
12V DC
Series
TC6
Gender
Plug (Male)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC6-P2-Z
Zoro #
G416179052
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Type
Plug, Female Sockets
Item
Trailer Connector
Number of Poles
6-Pole
DC Voltage Rating
12V DC
Series
TC6
Gender
Plug (Male)
Connector Type
Plug, Female Sockets
Description
Trailer Plug
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.