
6-Pole Diecast Connector, Socket with Concealed Terminals
Mfr # TC6-SC1-Z
Zoro # G316179046
product price: $13.65
/eaKey Features
Type
Receptacle, Male Pins
DC Voltage Rating
12V DC
Series
TC6
Number of Poles
6-Pole
Gender
Socket (Female)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC6-SC1-Z
Zoro #
G316179046
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Trailer Connector
Type
Receptacle, Male Pins
DC Voltage Rating
12V DC
Series
TC6
Number of Poles
6-Pole
Gender
Socket (Female)
Connector Type
Receptacle, Male Pins
Description
Trailer Socket
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.