Zoro Homepage

6-Pole Diecast Connector, Socket with Exposed Terminals

  • Mfr # TC6-SE1-Z

  • Zoro # G816179027


product price: $9.94
/ea

Key Features

Type
Receptacle, Male Pins
Series
TC6
DC Voltage Rating
12V DC
Gender
Socket (Female)
Number of Poles
6-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC6-SE1-Z
Zoro #
G816179027
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
Receptacle, Male Pins
Item
Trailer Connector
Series
TC6
DC Voltage Rating
12V DC
Gender
Socket (Female)
Number of Poles
6-Pole
Connector Type
Receptacle, Male Pins

Description

Trailer Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.