Zoro Homepage

Anti Vandal 19mm Dia, 5P SPDT ON-ON, Blue LED, IP67

  • Mfr # PD-1E-DC-9-UL

  • Zoro # G116178799


product price: $15.59
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
19.05 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-1E-DC-9-UL
Zoro #
G116178799
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
19.05 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Terminal Connection
Quick Connect
IP Rating
IP 67
Mounting
Panel Mount - Bushing
Series
PD
Input Voltage
14V DC
Switch Function
ON-(ON)
Terminals
5
Illuminated / Non-Illuminated
Illuminated
AC Contact Rating
10 A (DC)
Contact Form
SPDT
Illumination Color
Blue
Number of Positions
2
Switch Type
Push Switch
Number of Terminals
5
AC Current Rating
14 A
Terminals Style
Quick Connect - 0.110"
Pole Throw Configuration
SPDT
DC Current Rating
10 A
DC Voltage Rating
14V DC

Description

Andi-Vandal Push Button IP69

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.