Zoro Homepage

Anti Vandal 19mm Dia, 5P SPDT ON-ON, Red LED, IP67

  • Mfr # PD-1E-DC-9-RL

  • Zoro # G616178800


product price: $15.59
/ea

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
19.05 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-1E-DC-9-RL
Zoro #
G616178800
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
19.05 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Quick Connect
IP Rating
IP 67
Contact Form
SPDT
Mounting
Panel Mount - Bushing
Terminals
5
AC Contact Rating
10 A (DC)
Switch Function
ON-(ON)
Input Voltage
14V DC
Illuminated / Non-Illuminated
Illuminated
Series
PD
Number of Positions
2
Illumination Color
Red
DC Voltage Rating
14V DC
AC Current Rating
14 A
DC Current Rating
10 A
Number of Terminals
5
Pole Throw Configuration
SPDT
Terminals Style
Quick Connect - 0.110"
Switch Type
Push Switch

Description

Andi-Vandal Push Button IP68

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.