Zoro Homepage

Anti Vandal 19mm Dia, 8P DPDT ON-ON, Blue LED, IP67

  • Mfr # PD-2E-DC-9-UL

  • Zoro # G716178809


product price: $18.59
/ea

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
19.05 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-2E-DC-9-UL
Zoro #
G716178809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
19.05 mm

Description

Andi-Vandal Push Button IP72

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.