
Compact Push Button, 2P SPST OFF-ON
Mfr # PA1-1B-DC-3
Zoro # G516178795
product price: $8.49
/eaKey Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1-1B-DC-3
Zoro #
G516178795
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Diameter
16 mm
Details
Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Switch Function
OFF-(ON)
Contact Form
SPST
Series
PA
Terminals
2
Mounting
Panel Mount - Bushing
Input Voltage
12V DC
Illuminated / Non-Illuminated
Non-illuminated
AC Contact Rating
15 A (DC)
Number of Positions
2
Pole Throw Configuration
SPST
Terminals Style
M4 Screw
Switch Type
Push Switch
DC Voltage Rating
12V DC
DC Current Rating
15 A
Number of Terminals
2
AC Current Rating
12 A
Description
Compact Push Button
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.