Zoro Homepage

Compact Push Button, 2P SPST OFF-ON

  • Mfr # PA2-1B-DC-5

  • Zoro # G816178778


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
0.48 in
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2-1B-DC-5
Zoro #
G816178778
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
0.48 in

Details

Item
Push Button Switch
Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Material
Plastic
Terminal Connection
Solder
Series
PA
Terminals
2
Contact Form
SPST
DC Contact Rating
6 A (AC)
AC Contact Rating
10 A (DC)
Illuminated / Non-Illuminated
Non-illuminated
Mounting
Panel Mount - Bushing
Switch Function
OFF-(ON)
Input Voltage
12V DC; 125V AC
Number of Positions
2
DC Current Rating
10 A
Number of Terminals
2
Terminals Style
Solder Lug
DC Voltage Rating
12V DC
Pole Throw Configuration
SPST
AC Current Rating
12 A
AC Voltage Rating
125V AC
Switch Type
Push Switch

Description

Compact Push Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.