
Compact Toggle, 2P SPST OFF-ON, Screw
Mfr # TC-1A-DC-6-1
Zoro # G516178757
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Voltage
12V DC; 125V AC
Mounting
Panel Mount - Bushing
Contact Form
SPST
DC Contact Rating
6 A (AC)
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-1A-DC-6-1
Zoro #
G516178757
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Voltage
12V DC; 125V AC
Mounting
Panel Mount - Bushing
Contact Form
SPST
DC Contact Rating
6 A (AC)
Switch Function
OFF-ON
Series
TC
Terminals
2
Item
Compact Toggle Switch
Switch Type
Toggle Switch
AC Contact Rating
6 A (DC)
Connection
#6-32 Screw
Number of Positions
2
Illuminated
Non-illuminated
Terminals Style
#6-32 Screw
Number of Terminals
2
Pole Throw Configuration
SPST
DC Current Rating
6 A
AC Current Rating
12 A
Illuminated / Non-Illuminated
Non-illuminated
AC Voltage Rating
125V AC
DC Voltage Rating
12V DC
Description
Compact Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.