
Contura Style Rocker, 3P SPDT ON-OFF-ON, Black IP56
Mfr # SRD1-1G-DC-1-BNN
Zoro # G416178956
product price: $11.55
/eaKey Features
Terminals
3
Contact Form
SPDT
IP Rating
IP 56
AC Contact Rating
21 A (DC)
Switch Function
(ON)-OFF-(ON)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD1-1G-DC-1-BNN
Zoro #
G416178956
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
Terminals
3
Contact Form
SPDT
Item
Contura Style Rocker Switch
IP Rating
IP 56
AC Contact Rating
21 A (DC)
Switch Function
(ON)-OFF-(ON)
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
Number of Positions
3
AC Voltage Rating
125V AC
Mounting Type
Panel Mount - Snap-In
DC Voltage Rating
14V DC
Illuminated
Non-illuminated
Series
SRD
Switch Type
Rocker Switch
Number of Terminals
3
AC Current Rating
14 A
Pole Throw Configuration
SPDT
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
21 A
Terminals Style
Quick Connect - 0.250"
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.