Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contura Style Rocker, 3P SPDT ON-OFF-ON, Red IP56

  • Mfr # SRD1-1F-DC-1-RNN

  • Zoro # G216178941


product price: $11.29
/ea

Key Features

AC Contact Rating
21 A (DC)
IP Rating
IP 56
DC Contact Rating
20 A (AC)
Switch Function
ON-OFF-ON
Connection
Quick Connect - 0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD1-1F-DC-1-RNN
Zoro #
G216178941
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.45 in x 0.83 in

Details

AC Contact Rating
21 A (DC)
IP Rating
IP 56
DC Contact Rating
20 A (AC)
Item
Contura Style Rocker Switch
Switch Function
ON-OFF-ON
Connection
Quick Connect - 0.250"
Terminals
3
Contact Form
SPDT
AC Voltage Rating
125V AC
DC Voltage Rating
14V DC
Number of Positions
3
Series
SRD
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
AC Current Rating
14 A
Switch Type
Rocker Switch
DC Current Rating
21 A
Pole Throw Configuration
SPDT
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
3
Terminals Style
Quick Connect - 0.250"

Description

Contura-Style Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.