
Contura Style Rocker, 3P SPDT ON-OFF-ON, Red IP56
Mfr # SRD2-1F-DC-1-RNN
Zoro # G516178993
product price: $11.89
/eaKey Features
AC Contact Rating
21 A (DC)
Terminals
3
IP Rating
IP 56
DC Contact Rating
20 A (AC)
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD2-1F-DC-1-RNN
Zoro #
G516178993
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
AC Contact Rating
21 A (DC)
Item
Contura Style Rocker Switch
Terminals
3
IP Rating
IP 56
DC Contact Rating
20 A (AC)
Contact Form
SPDT
Switch Function
ON-OFF-ON
Connection
Quick Connect - 0.250"
AC Voltage Rating
125V AC
Number of Positions
3
Series
SRD
DC Voltage Rating
14V DC
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
Switch Type
Rocker Switch
AC Current Rating
14 A
Pole Throw Configuration
SPDT
Terminals Style
Quick Connect - 0.250"
DC Current Rating
21 A
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
3
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.