Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contura Style Rocker, 3P SPDT ON-OFF-ON, Red IP56

  • Mfr # SRD2-1G-DC-1-RNN

  • Zoro # G016178882


product price: $12.19
/ea

Key Features

Terminals
3
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Switch Function
(ON)-OFF-(ON)
IP Rating
IP 56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRD2-1G-DC-1-RNN
Zoro #
G016178882
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.45 in x 0.83 in

Details

Terminals
3
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Switch Function
(ON)-OFF-(ON)
Item
Contura Style Rocker Switch
IP Rating
IP 56
DC Contact Rating
20 A (AC)
AC Contact Rating
21 A (DC)
DC Voltage Rating
14V DC
Series
SRD
Number of Positions
3
Mounting Type
Panel Mount - Snap-In
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
DC Current Rating
21 A
Terminals Style
Quick Connect - 0.250"
Switch Type
Rocker Switch
Number of Terminals
3
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
14 A
Pole Throw Configuration
SPDT

Description

Contura-Style Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.