Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contura Style Rocker, 3P SPST OFF-ON, Amber LED IP56

  • Mfr # SRD1-1A-DC-1-BAN

  • Zoro # G016178929


product price: $13.15
/ea

Key Features

Switch Function
OFF-ON
AC Contact Rating
21 A (DC)
Terminals
3
Contact Form
SPST
IP Rating
IP 56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRD1-1A-DC-1-BAN
Zoro #
G016178929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.45 in x 0.83 in

Details

Item
Contura Style Rocker Switch
Switch Function
OFF-ON
AC Contact Rating
21 A (DC)
Terminals
3
Contact Form
SPST
IP Rating
IP 56
Connection
Quick Connect - 0.250"
Mounting Type
Panel Mount - Snap-In
Illuminated
Illuminated
Series
SRD
Illumination Color
Amber
DC Voltage Rating
14V DC
Number of Positions
2
AC Current Rating
14 A
DC Current Rating
21 A
Illuminated / Non-Illuminated
Illuminated
Switch Type
Rocker Switch
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
Number of Terminals
3

Description

Contura-Style Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.