
Contura Style Rocker, 3P SPST OFF-ON, Green LED IP56
Mfr # SRD1-1A-DC-1-BGN
Zoro # G016179018
product price: $12.19
/eaKey Features
IP Rating
IP 56
Connection
Quick Connect - 0.250"
Switch Function
OFF-ON
Terminals
3
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD1-1A-DC-1-BGN
Zoro #
G016179018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
IP Rating
IP 56
Connection
Quick Connect - 0.250"
Switch Function
OFF-ON
Terminals
3
Item
Contura Style Rocker Switch
Contact Form
SPST
AC Contact Rating
21 A (DC)
Number of Positions
2
Mounting Type
Panel Mount - Snap-In
Illuminated
Illuminated
Illumination Color
Green
DC Voltage Rating
14V DC
Series
SRD
Switch Type
Rocker Switch
AC Current Rating
14 A
Number of Terminals
3
Terminals Style
Quick Connect - 0.250"
DC Current Rating
21 A
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Illuminated
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.